Framed Board-n-Batten Shutters w/Z-Bar, Rough Sawn Western Red Cedar, 26 7/8W x 33H, PR

  • Mfr # RBF06Z26X033RWR

  • Zoro # G604427231


product price:  $223.99
/pr
Free Shipping & Returns

Key Features

Width
26 7/8"
Color
Rough Sawn Western Red Cedar
Material
Western Red Cedar
Finish
Rough Sawn
Shutter Design
Framed, With Z-Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RBF06Z26X033RWR
Zoro #
G604427231
UPC #
-
Country of Origin
United States

Dimensions

Width
26 7/8"
Height
33"

Details

Color
Rough Sawn Western Red Cedar
Material
Western Red Cedar
Finish
Rough Sawn
Item
Window Shutter
Shutter Design
Framed, With Z-Bar
Shutter Type
Board-n-Batten
Series
Real Wood

Description

Each shutter is handcrafted by skilled craftsmen with rough planed surface texture. Our shutters can be stained or painted to match your home or quickly sanded smooth for a more refined look. Our exterior wooden shutters offer a truly distinctive look and can be ordered in a style that compliments any home. With installation taking only minutes, enhancing your home with these shutters is an easy and affordable way to improve curb appeal and extend your personal style to the outside.
  • Quick and easy to install
  • Made to your specifications
  • Adds instant curb appeal value
  • Made with durable natural Cedar
  • Variety of architectural styles to choose from

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products