Funston Block Smooth Bracket w/ Offset Brace, Western Red Cedar, 3 1/2"W x 34"D x 34"H

  • Mfr # BKT0402X34X34FST05SWR

  • Zoro # G404667233


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Size (Depth x Height)
34"D x 34"H
Wood Species
Western Red Cedar
Finish
Smooth
Design
Funston Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKT0402X34X34FST05SWR
Zoro #
G404667233
UPC #
-
Country of Origin
United States

Dimensions

Size (Depth x Height)
34"D x 34"H
Width
3.5"W

Details

Wood Species
Western Red Cedar
Finish
Smooth
Item
Bracket
Design
Funston Block

Description

Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.