
Guardian Wood Fretwork Pierced Ceiling Medallion, Cherry, 34"OD x 13 1/4"ID x 3/8"T
Mfr # CMWP34X34X0375GDCH
Zoro # G604773758
product price:Â $84.79
/ea
Free Shipping & Returns
Key Features
Finish
Cherry
Size (Outside Diameter)
34"
Thickness
3/8"T
Wood Species
Cherry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMWP34X34X0375GDCH
Zoro #
G604773758
UPC #
-
Country of Origin
United States
Dimensions
Size (Outside Diameter)
34"
Thickness
3/8"T
Details
Finish
Cherry
Wood Species
Cherry
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great versatile and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, ceilings and more. Our easy-to-install wood medallions can turn a fixture or ceiling fan into a work of art in no time at all. Our distinctive pierced wood medallions add instant value to your home and stand apart from everything else on the market.Clean and modern designs, expertly laser cut wood veneer over a MDF core.An artistic, complementary piece to any light fixture or use as charming wall decor Available in paint grade and 6 beautiful wood finishes to coordinate with every design style One-of-a-kind, wood finish offers exquisite warmth and detail in geometric and scroll patterns Smooth, consistent surface with beautiful grain patterns
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.