Shop EKENA MILLWORK
See all product information
Create Account
Hale Wood Fretwork Pierced Ceiling Medallion, Birch, 16"OD x 5 3/4"ID x 1/4"T
- Mfr # CMWP16X16X0250HHBI
- Zoro # G504774992
product price:Â
$
14.35
/ea
Key Features
Finish
Birch
Size (Outside Diameter)
16"
Thickness
1/4"T
Wood Species
Birch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMWP16X16X0250HHBI
- Zoro #
- G504774992
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size (Outside Diameter)
- 16"
- Thickness
- 1/4"T
Details
- Finish
- Birch
- Wood Species
- Birch
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great versatile and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, ceilings and more. Our easy-to-install wood medallions can turn a fixture or ceiling fan into a work of art in no time at all. Our distinctive pierced wood medallions add instant value to your home and stand apart from everything else on the market.Clean and modern designs, expertly laser cut wood veneer over a MDF core.An artistic, complementary piece to any light fixture or use as charming wall decor Available in paint grade and 6 beautiful wood finishes to coordinate with every design style One-of-a-kind, wood finish offers exquisite warmth and detail in geometric and scroll patterns Smooth, consistent surface with beautiful grain patterns
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.