Heaton Hidden Support Steel Bracket w/ 12" Support Depth, Antiqued Bronze 3"W x 16"D x 2"H

  • Mfr # BKTM03X16X02HEABZ

  • Zoro # G503544473


product price:  $87.45
/ea
Free Shipping & Returns

Key Features

Size (In.)
3"W x 16"D x 2"H (12" Support Depth)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKTM03X16X02HEABZ
Zoro #
G503544473
UPC #
-
Country of Origin
United States

Dimensions

Size (In.)
3"W x 16"D x 2"H (12" Support Depth)

Details

Color
Antiqued Bronze

Description

Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.