
Heaton Hidden Support Steel Bracket w/ 16" Support Depth, Powder Coated Black 3"W x 20"D x 2"H
Mfr # BKTM03X20X02HEPBL
Zoro # G603544298
product price:Â $84.65
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width (In.)
3 in
Height (In.)
2 in
Depth
20 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKTM03X20X02HEPBL
Zoro #
G603544298
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
3 in
Height (In.)
2 in
Depth
20 in
Size (In.)
3"W x 20"D x 2"H (16" Support Depth)
Details
Material
Steel
Color
Powder Coated Black
Item
Support Bracket
Finish
Powder Coated
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.