Hidden Floating Steel Heavy Duty Bracket w/ Flange, Powder Coated Black 2 1/2"W x 10"D x 1 1/2"H
- Mfr # BKTM02X10X01HFPBL
- Zoro # G803543480
product price:
$
30.85
/ea
Key Features
Material
Steel
Color
Powder Coated Black
Width (In.)
2-1/2 in
Height (In.)
1-1/2 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKTM02X10X01HFPBL
- Zoro #
- G803543480
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 2-1/2 in
- Height (In.)
- 1-1/2 in
- Depth
- 10 in
- Size (In.)
- 2 1/2"W x 10"D x 1 1/2"H
Details
- Material
- Steel
- Color
- Powder Coated Black
- Item
- Bracket
- Finish
- Powder Coated
Description
This line of authentic 1/2" thick steel brackets offer powerful support for your project, as well as a sleek black powder coated finish. Ideal for hidden applications such as floating counter tops, kitchen islands, or peninsulas, the brackets offer a non-intrusive installation. Pre-drilled holes also assure an easy and hassle-free install. Sturdy, invisible steel brackets do not compromise space, meaning a no “knocking knees” application for your project. Optimal for pony or knee wall applications, this is the premier general multi-use support bracket.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.