Hidden Support Steel Heavy Duty Bracket w/ Back Plate, Powder Coated Black 2 1/2"W x 16"D x 4"H

  • Mfr # BKTM02X16X04HBPBL

  • Zoro # G203545596


product price:  $42.15
/ea

Key Features

Material
Steel
Color
Powder Coated Black
Width (In.)
2-1/2 in
Height (In.)
4 in
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKTM02X16X04HBPBL
Zoro #
G203545596
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
2-1/2 in
Height (In.)
4 in
Depth
16 in
Size (In.)
2 1/2"W x 16"D x 4"H

Details

Material
Steel
Color
Powder Coated Black
Item
Bracket
Finish
Powder Coated

Description

This line of authentic 1/2" thick steel brackets offer powerful support for your project, as well as a sleek black powder coated finish. Ideal for hidden applications, such as floating counter tops, kitchen islands, or peninsulas, the brackets offer a non-intrusive installation. Pre-drilled holes also assure an easy and hassle-free install. Sturdy, invisible steel brackets do not compromise space, meaning a no “knocking knees” application for your project. Optimal for pony or knee wall applications, this is the premier general multi-use support bracket offering extra support by installing to the vertical studs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.