Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Oval Gable Vent with Keystones, Functional, 29"W x 20"H x 1 3/4"P

  • Mfr # GVOV29X20F

  • Zoro # G904789626


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Urethane
Size (Width x Height)
29"W x 20"H
Installation Type
Functional
Primed
Yes
Height (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVOV29X20F
Zoro #
G904789626
UPC #
-
Country of Origin
China

Dimensions

Size (Width x Height)
29"W x 20"H
Height (In.)
20 in
Length (In.)
1-3/4 in
Width (In.)
29 in

Details

Item
Gable Vent
Material
Urethane
Installation Type
Functional
Primed
Yes
Frame Style
Horizontal Oval

Description

Urethane Gable Vents shine when it comes to looking like a real wood product without all the maintenance that can come with wood. They are moulded from beautiful designs, like wood products, and come to you factory primed and ready for your paint. The functional option will offer better airflow, however, urethane vents offer the least amount of airflow. Highly recommended for decorative applications.
  • Manufactured out of Urethane
  • An easy way to enhance the look of your home
  • Fully primed and ready for paint
  • Can withstand temperatures of up to 140 F
  • Lightweight and easy to install
  • Impervious to moisture and rot

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.