Huntington Smooth Rafter Tail, Douglas Fir, 3 1/2"W x 10"H x 36"L

  • Mfr # RFT04X10X36HUN00SDF

  • Zoro # G304827386


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Finish
Smooth
Size (Height x Length)
10"H x 36"L
Width
3.5"W
Wood Species
Douglas Fir
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFT04X10X36HUN00SDF
Zoro #
G304827386
UPC #
-
Country of Origin
United States

Dimensions

Size (Height x Length)
10"H x 36"L
Width
3.5"W

Details

Finish
Smooth
Wood Species
Douglas Fir

Description

Our Rustic Collection is an instant classic. Our Rustic wood millwork utilizes the technologies of today to build the 'log and timber' wood products that have been in architecture for centuries. Because our products are not kiln dried, each item in our Rustic Collection is 100% unique and will contain the natural variations that the wood species offers. Your wood bracket, corbel, rafter tail, will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & cracks. These natural variations are what make the Rustic Collection stand out from the rest. Be proud of your project; stand out from the cookie-cutter homes; use the Rustic Collection family of products. Authentic detail and craftsmanship.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.