
Imperial Slat Smooth Outlooker, Western Red Cedar, 5 1/2"W x 40"D x 40"H
Mfr # OUT06X40X40IMP06SWR
Zoro # G204823273
product price:Â $226.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
5.5"W
Wood Species
Western Red Cedar
Finish
Smooth
Design
Imperial Slat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OUT06X40X40IMP06SWR
Zoro #
G204823273
UPC #
-
Country of Origin
United States
Dimensions
Size (Depth x Height)
40"D x 40"H
Width
5.5"W
Details
Wood Species
Western Red Cedar
Finish
Smooth
Design
Imperial Slat
Item
Outlooker
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.