Joined Board-n-Batten Shutters w/Z-Bar, Rough Sawn Western Red Cedar, 10 3/4W x 53H, PR
- Mfr # RBJ06Z11X053RWR
- Zoro # G604427125
product price:Â
$
121.99
/pr
Free Shipping & Returns
Key Features
Width
10 3/4"
Color
Rough Sawn Western Red Cedar
Material
Western Red Cedar
Finish
Rough Sawn
Shutter Type
Board-n-Batten
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RBJ06Z11X053RWR
- Zoro #
- G604427125
- UPC #
- -
- Country of Origin
- United States
- Color
- Rough Sawn Western Red Cedar
- Material
- Western Red Cedar
- Finish
- Rough Sawn
- Item
- Window Shutter
- Shutter Type
- Board-n-Batten
- Series
- Real Wood
- Shutter Design
- Joined, With Z-Bar
Dimensions
- Width
- 10 3/4"
- Height
- 53"
Description
Each shutter is handcrafted by skilled craftsmen with rough planed surface texture. Our shutters can be stained or painted to match your home or quickly sanded smooth for a more refined look. Our exterior wooden shutters offer a truly distinctive look and can be ordered in a style that compliments any home. With installation taking only minutes, enhancing your home with these shutters is an easy and affordable way to improve curb appeal and extend your personal style to the outside.
- Quick and easy to install
- Made to your specifications
- Adds instant curb appeal value
- Made with durable natural Cedar
- Variety of architectural styles to choose from
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.