This item is Discontinued.

Ekena Millwork Kit w/ Breckinridge Corbels, Premium Cherry, 4"H x8"Dx36"W Sandblasted Faux Wood Fireplace ManteL MANUSD04X08X36BKZY

This item is Discontinued.

Ekena Millwork

Kit w/ Breckinridge Corbels, Premium Cherry, 4"H x8"Dx36"W Sandblasted Faux Wood Fireplace ManteL (Discontinued)

Mfr # MANUSD04X08X36BKZY
Zoro # G604585948
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MANUSD04X08X36BKZY
Zoro #
G604585948
UPC #
-
Country of Origin
United States

Dimensions

Size (Height x Depth)
4"H x 8"D
Size (Width)
36"W

Details

Texture
Sandblasted
Finish
Premium Cherry

Description

Made to last, our faux wood mantels beautifully replicate the weathered texture and finish of real wood beams. The hollow 3-sided U-style beam closed on both ends, easily installs by fastening the beam to lumber on the wall. Add rustic flare, warmth, and charm to any space by using them as floating shelves. Choose to display with or without the included corbels (shipped unattached). This finely crafted mantel is easy to install with just a few simple steps. Select unfinished or any of our beautiful finishes to perfectly complement your existing decor. Slight variations in distressing and finish may occur.
  • Corbel Dimensions: 3 1/2"W x 4"H x 6 1/2"D
  • Every batch is hand finished and will have varying undertones and colors
  • Authentic realistic wood textures
  • Made of high density polyurethane, extremely durable and no maintenance
  • Available in multiple widths, depths and heights to fit virtually any project need
  • Choose from 3 styles of matching faux wood corbel options to complete your mantel look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.