Shop EKENA MILLWORK
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Knotty Pine Faux Wood Non-Tapered Square Column Wrap w/ Standard Capital & Base, 12"W x 8'H
- Mfr # COLUKP12X096STUF
- Zoro # G004686306
product price:Â
$
692.99
/ea
Key Features
Size (Width x Height)
12"W x 8'H
Texture
Knotty Pine
Capital & Base Style
Standard Capital & Base
Taper Style
Non-Tapered
Material
Faux Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COLUKP12X096STUF
- Zoro #
- G004686306
- UPC #
- -
- Country of Origin
- United States
- Texture
- Knotty Pine
- Capital & Base Style
- Standard Capital & Base
- Taper Style
- Non-Tapered
- Material
- Faux Wood
Dimensions
- Size (Width)
- 12"
- Size (Width x Height)
- 12"W x 8'H
- Size (Height)
- 8'
Description
The weathered finishes of our faux wood columns bear a timeworn patina and character making them rustic and unique. Our durable polyurethane wraps are molded from real wood timbers to offer the most realistic texture on the market. Our columns are an eco-friendly and green option embodying the look and feel of one-of-a-kind wood timbers. With our quality, affordable material it is easy to add value to your home. Ideal for interior or exterior applications, our faux columns give a look of authenticity that can't be matched. Real wood timbers need a professional to install them, but with our faux wood columns you can afford the look of wood, without the expense and weight. In addition, they are not susceptible to common issues of organic wood such as rot and warping so maintenance is virtually zero.
- Ships one side detached for wrapping existing post
- Resembles beautiful genuine timber available in 6 wood textures
- Cover unsightly lally columns and support posts with easy to install faux wood column wraps
- Perfect for interior or exterior applications
- Upgrade the look and worth of your home while adding elegant, realistic timber details
- Weatherproof polyurethane won't rot, crack or fade over time and offers little to no maintenance
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.