Legacy Steel Bracket, Stainless Steel 2"W x 18"D x 18"H

  • Mfr # BKTM02X18X18LESS

  • Zoro # G803545118


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Width (In.)
2 in
Height (In.)
18 in
Depth
18 in
Description/Special Features
1/4" Material thickness; Perfect for countertops and shelving applications; Pre-drilled mounting holes for an easy installation; Built to support the heavy weight of granite countertops; Striking designs, great for that industrious or modern look
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKTM02X18X18LESS
Zoro #
G803545118
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
2 in
Height (In.)
18 in
Depth
18 in
Size (In.)
2"W x 18"D x 18"H

Details

Material
Stainless Steel
Color
Stainless Steel
Item
Bracket
Description/Special Features
1/4" Material thickness; Perfect for countertops and shelving applications; Pre-drilled mounting holes for an easy installation; Built to support the heavy weight of granite countertops; Striking designs, great for that industrious or modern look

Description

Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.