Shop EKENA MILLWORK
See all product information
Create Account
Lifetime Vinyl, TailorMade 3 Board Spaced (2 Batten), Board-n-Batten, Shutter Loks, LS3C12X04400MS, PR
- Mfr # LS3C12X04400MS
- Zoro # G805103590
product price:Â
$
122.99
/pr
Free Shipping & Returns
Key Features
Color
Musket Brown
Material
Vinyl
Finish
Woodgrain molded
Series
Lifetime
Shutter Type
Board-n-Batten
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS3C12X04400MS
- Zoro #
- G805103590
- UPC #
- -
- Country of Origin
- United States
- Color
- Musket Brown
- Material
- Vinyl
- Finish
- Woodgrain molded
- Item
- Window Shutter
- Series
- Lifetime
- Shutter Type
- Board-n-Batten
Dimensions
- Width
- 12"
- Height
- 44"
Description
Dress up your windows with our high quality Lifetime exterior vinyl shutters. The most rustic looking of popular exterior shutter styles, board and batten house shutters were the most common type of shutter in America until the mid-18th century, when lighter and open louver shutters became more common. Today they are most often used to bring back the charm of that era in our history and to match period-style architecture._x000D_
_x000D_
These shutters are made of durable vinyl, one of today's most versatile exterior materials. With a rich woodgrain molded into each pair, they are a great alternatives to traditional wooden shutters, providing the look of wood, without the possible upkeep. They are lightweight, easy to maintain, and resistant to water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and are one of the best value products you will ever purchase for your home.
_x000D_
These shutters are made of durable vinyl, one of today's most versatile exterior materials. With a rich woodgrain molded into each pair, they are a great alternatives to traditional wooden shutters, providing the look of wood, without the possible upkeep. They are lightweight, easy to maintain, and resistant to water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and are one of the best value products you will ever purchase for your home.
- Includes pair of shutters and color-matching hardware
- Easiest installation - installs in minutes with included hardware
- Due to materials, widths and lengths are nominal +/- 1/2"
- Durable construction features molded-through color and crisp woodgrain texture
- Vibrant colors for a lifetime of beauty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.