Lifetime Vinyl, TailorMade 3 Board Spaced (3 Batten), Board-n-Batten, Shutter Loks, LS3C12X07300BL, PR

  • Mfr # LS3C12X07300BL

  • Zoro # G805102913


product price:  $169.99
/pr
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Vinyl
Finish
Woodgrain molded
Shutter Type
Board-n-Batten
Series
Lifetime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS3C12X07300BL
Zoro #
G805102913
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
73"

Details

Color
Black
Material
Vinyl
Item
Window Shutter
Finish
Woodgrain molded
Shutter Type
Board-n-Batten
Series
Lifetime

Description

Dress up your windows with our high quality Lifetime exterior vinyl shutters. The most rustic looking of popular exterior shutter styles, board and batten house shutters were the most common type of shutter in America until the mid-18th century, when lighter and open louver shutters became more common. Today they are most often used to bring back the charm of that era in our history and to match period-style architecture._x000D_
_x000D_
These shutters are made of durable vinyl, one of today's most versatile exterior materials. With a rich woodgrain molded into each pair, they are a great alternatives to traditional wooden shutters, providing the look of wood, without the possible upkeep. They are lightweight, easy to maintain, and resistant to water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and are one of the best value products you will ever purchase for your home.
  • Includes pair of shutters and color-matching hardware
  • Easiest installation - installs in minutes with included hardware
  • Due to materials, widths and lengths are nominal +/- 1/2"
  • Durable construction features molded-through color and crisp woodgrain texture
  • Vibrant colors for a lifetime of beauty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products