Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifetime Vinyl, TailorMade Two Equal Panels, Raised Panel Shutters, w/Shutter Loks, LP2C14X04100WI, PR

  • Mfr # LP2C14X04100WI

  • Zoro # G805100148


product price: $109.99
/pr
Free Shipping & Returns

Key Features

Color
Wicker
Material
Vinyl
Finish
Woodgrain molded
Series
Lifetime
Shutter Type
Raised Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2C14X04100WI
Zoro #
G805100148
UPC #
-
Country of Origin
United States

Dimensions

Width
14.75 In
Height
41 In

Details

Color
Wicker
Material
Vinyl
Finish
Woodgrain molded
Item
Window Shutter
Series
Lifetime
Shutter Type
Raised Panel

Description

Dress up your windows with our high quality Lifetime exterior vinyl shutters. The popular Raised Panel Window Shutter is available in a huge collection of widths and lengths, ensuring you will find the perfect size for your home. The rails, stiles, panels, and overall details give this shutter a distinctly European or cottage appearance. _x000D_
_x000D_
These shutters are made of durable vinyl, one of today's most versatile exterior materials. With a rich woodgrain molded into each pair, they are a great alternatives to traditional wooden shutters, providing the look of wood, without the possible upkeep. They are lightweight, easy to maintain, and resistant to water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and are one of the best value products you will ever purchase for your home.
  • Includes pair of shutters and color-matching hardware
  • Easiest installation - installs in minutes with included hardware
  • Due to materials, widths and lengths are nominal +/- 1/2"
  • Durable construction features molded-through color and crisp woodgrain texture
  • Vibrant colors for a lifetime of beauty

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.