
Merced Block Rough Sawn Bracket w/ Offset Brace, Western Red Cedar, 4"W x 18"D x 30"H
Mfr # BKT0402X18X30MRC05RWR
Zoro # G404666724
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Size (Depth x Height)
18"D x 30"H
Width
4"W
Wood Species
Western Red Cedar
Finish
Rough Sawn
Design
Merced Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BKT0402X18X30MRC05RWR
Zoro #
G404666724
UPC #
-
Country of Origin
United States
Dimensions
Size (Depth x Height)
18"D x 30"H
Width
4"W
Details
Wood Species
Western Red Cedar
Finish
Rough Sawn
Item
Bracket
Design
Merced Block
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.