This item is Discontinued.

Ekena Millwork Mid-America Vinyl, Custom Cathedral Top Center Mullion, Open Louver Shutters, L11426117 L11426117

Mid-America Vinyl, Custom Cathedral Top Center Mullion, Open Louver Shutters, L11426117 (Discontinued)

  • Mfr # L11426117
  • Zoro # G005040862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L11426117
Zoro #
G005040862
UPC #
-
Country of Origin
United States

Dimensions

Width
14.5 In
Height
26 In

Details

Color
Bright White
Material
Vinyl
Item
Window Shutter
Shutter Top Shape
Arched Cathedral Top
Series
Mid-America
Shutter Type
Open Louver

Description

Dress up your windows with our vinyl shutters. Mid America vinyl shutters include the popular Open Louver Window Shutter in varying sizes to meet your needs. The arched Cathedral top gives this standard shutter just the right amount of style to accent the exterior of your home. Our Cathedral window shutters are made of durable vinyl, one of today's most versatile exterior materials. Our vinyl Cathedral shutters are great alternatives to traditional wooden shutters. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
  • Due to materials, widths and lengths are nominal +/- 1/2"
  • Includes pair of shutters and color matching hardware
  • Easiest installation - installs in minutes with included hardware
  • Durable copolymer construction features molded-through color
  • Vibrant colors for a lifetime of beauty
  • Affordably priced

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.