
Mid-America Vinyl, TailorMade Three Board Spaced (3 Batten), Board-n-Batten Shutters, S31261036, PR
Mfr # S31261036
Zoro # G805125219
product price: $145.99
/pr
Free Shipping & Returns
Key Features
Width
12"
Color
Classic Blue
Material
Vinyl
Series
Mid-America
Shutter Type
Board-n-Batten
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S31261036
Zoro #
G805125219
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Height
61"
Details
Color
Classic Blue
Material
Vinyl
Item
Window Shutter
Series
Mid-America
Shutter Type
Board-n-Batten
Description
Dress up your windows with our Board-N-Batten vinyl shutters. Mid America vinyl shutters come in varying sizes to meet your exact needs. The Board-N-Batten shutters provide an updated modern feel for the exterior of your home. Our shutters are made of durable vinyl, one of today's most versatile exterior materials. Our vinyl window shutters are great alternatives to traditional wooden shutters. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
- Due to materials, widths and lengths are nominal +/- 1/2"
- Includes pair of shutters and color matching hardware
- Easiest installation - installs in minutes with included hardware
- Durable copolymer construction features molded-through color
- Vibrant colors for a lifetime of beauty
- Affordably priced
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.