Shop EKENA MILLWORK
See all product information
Create Account
Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11475030, PR
- Mfr # 00011475030
- Zoro # G404997101
product price:Â
$
74.15
/pr
Key Features
Color
Paintable
Material
Vinyl
Shutter Top Shape
Arched Cathedral Top
Series
Mid-America
Shutter Design
Center Mullion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00011475030
- Zoro #
- G404997101
- UPC #
- -
- Country of Origin
- United States
- Color
- Paintable
- Material
- Vinyl
- Item
- Window Shutter
- Shutter Top Shape
- Arched Cathedral Top
- Series
- Mid-America
- Shutter Design
- Center Mullion
- Shutter Type
- Open Louver
Dimensions
- Width
- 14.5 In
- Height
- 75 In
Description
Dress up your windows with our vinyl shutters. Our selection includes the popular Cathedral Open Louver Window Shutter in varying sizes to meet your needs. The arched Cathedral top gives this standard shutter just the right amount of style to accent the exterior of your home. Our Cathedral window shutters are made of durable vinyl, one of today's most versatile exterior materials. Our vinyl Cathedral shutters are great alternatives to traditional wooden shutters. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
- Due to materials, widths and lengths are nominal +/- 1/2"
- Includes pair of shutters and color matching hardware
- Easiest installation - installs in minutes with included hardware
- Durable copolymer construction features molded-through color
- Vibrant colors for a lifetime of beauty
- Affordably priced
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.