Shop EKENA MILLWORK
See all product information
Create Account
Mid-America Vinyl, Standard Size Four Board Joined Shutters, 31439027, PR
- Mfr # 00031439027
- Zoro # G404998245
product price:Â
$
70.79
/pr
Key Features
Width
14 In
Color
Burgundy Red
Material
Vinyl
Shutter Type
Board-n-Batten
Series
Mid-America
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00031439027
- Zoro #
- G404998245
- UPC #
- -
- Country of Origin
- United States
- Color
- Burgundy Red
- Material
- Vinyl
- Item
- Window Shutter
- Shutter Type
- Board-n-Batten
- Series
- Mid-America
Dimensions
- Width
- 14 In
- Height
- 39 In
Description
Although the name board and batten makes you think wood, as they were originally made from wood boards, they are often made today in inexpensive and durable vinyl. Exterior vinyl shutters hold up strongly to cracking or rotting from sun or water damage, and require less maintenance than traditional wood shutters. Home improvement stores offer a wide variety of board and batten shutters. Widths of these types of house shutters usually vary more than louvered or raised panel shutters, and really allow you to achieve a unique look through the different sizes and styles. Some board and batten shutters have spaces between the vertical boards, to allow sunlight and air to pass through. The number of vertical boards typically ranges between two and five, with a board crossing these horizontally at the top and bottom. They are also available curved at the top for rounded window openings.
- Due to materials, widths and lengths are nominal +/- 1/2"
- Includes pair of shutters and color matching hardware
- Easiest installation - installs in minutes with included hardware
- Durable copolymer construction features molded-through color
- Vibrant colors for a lifetime of beauty
- Easy shutter-lok installation
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.