
Mid-America Vinyl, Standard Size Three Board Spaced Shutters, 31263027, PR
Mfr # 00031263027
Zoro # G404997415
product price: $80.29
/pr
Free Shipping & Returns
Key Features
Width
12 In
Material
Vinyl
Series
Mid-America
Shutter Type
Board-n-Batten
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00031263027
Zoro #
G404997415
UPC #
-
Country of Origin
United States
Dimensions
Width
12 In
Height
63 In
Details
Color
Burgundy Red
Material
Vinyl
Item
Window Shutter
Series
Mid-America
Shutter Type
Board-n-Batten
Description
Although the name board and batten makes you think wood, as they were originally made from wood boards, they are often made today in inexpensive and durable vinyl. Exterior vinyl shutters hold up strongly to cracking or rotting from sun or water damage, and require less maintenance than traditional wood shutters. Home improvement stores offer a wide variety of board and batten shutters. Widths of these types of house shutters usually vary more than louvered or raised panel shutters, and really allow you to achieve a unique look through the different sizes and styles. Some board and batten shutters have spaces between the vertical boards, to allow sunlight and air to pass through. The number of vertical boards typically ranges between two and five, with a board crossing these horizontally at the top and bottom. They are also available curved at the top for rounded window openings.
- Due to materials, widths and lengths are nominal +/- 1/2"
- Includes pair of shutters and color matching hardware
- Easiest installation - installs in minutes with included hardware
- Durable copolymer construction features molded-through color
- Vibrant colors for a lifetime of beauty
- Easy shutter-lok installation
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.