
Mid-America Vinyl, Standard Size Williamsburg Double Panel Shutters, 21475030, PR
Mfr # 00021475030
Zoro # G404997125
product price: $93.99
/pr
Free Shipping & Returns
Key Features
Color
Paintable
Material
Vinyl
Series
Mid-America
Shutter Type
Raised Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00021475030
Zoro #
G404997125
UPC #
-
Country of Origin
United States
Dimensions
Width
14.75 In
Height
75 In
Details
Color
Paintable
Material
Vinyl
Item
Window Shutter
Series
Mid-America
Shutter Type
Raised Panel
Description
Our selection of vinyl shutters includes the Williamsburg Raised Panel Window Shutter. Our raised panel shutters have a distinctly European appearance, and they are great alternatives to traditional louvered shutters. Each pair of raised panel shutters is crafted with depth and precision in durable vinyl. We offer the Williamsburg Raised shutter in a full range of rich and vibrant colors, as well as different standard sizes to meet your needs. All of our vinyl shutters are crafted for years of low maintenance and enjoyment. They give you the charm of wood shutters, but without the weight, chipping, water damage and warping associated with this traditional material.
- Due to materials, widths and lengths are nominal +/- 1/2"
- Includes pair of shutters and color matching hardware
- Easiest installation - installs in minutes with included hardware
- Durable copolymer construction features molded-through color
- Vibrant colors for a lifetime of beauty
- Easy shutter-lok installation
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.