Mid-America Vinyl, TailorMade Three Board Spaced (2 Batten), Board-n-Batten Shutters, S31232010, PR
- Mfr # S31232010
- Zoro # G805125271
product price:Â
$
118.99
/pr
Free Shipping & Returns
Key Features
Color
Musket Brown
Material
Vinyl
Shutter Type
Board-n-Batten
Series
Mid-America
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S31232010
- Zoro #
- G805125271
- UPC #
- -
- Country of Origin
- United States
- Color
- Musket Brown
- Material
- Vinyl
- Item
- Window Shutter
- Shutter Type
- Board-n-Batten
- Series
- Mid-America
Dimensions
- Width
- 12"
- Height
- 32"
Description
Dress up your windows with our Board-N-Batten vinyl shutters. Mid America vinyl shutters come in varying sizes to meet your exact needs. The Board-N-Batten shutters provide an updated modern feel for the exterior of your home. Our shutters are made of durable vinyl, one of today's most versatile exterior materials. Our vinyl window shutters are great alternatives to traditional wooden shutters. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
- Due to materials, widths and lengths are nominal +/- 1/2"
- Includes pair of shutters and color matching hardware
- Easiest installation - installs in minutes with included hardware
- Durable copolymer construction features molded-through color
- Vibrant colors for a lifetime of beauty
- Affordably priced
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.