Miller Wrought Iron Bracket, (Single center brace), Powder Coated Black 1 1/2"W x 7 1/2"D x 10"H
- Mfr # BKTM01X07X10SMI
- Zoro # G203544001
product price:Â
$
55.15
/ea
Key Features
Material
Wrought Iron
Width (In.)
1-1/2 in
Height (In.)
10 in
Finish
Powder Coated
Description/Special Features
Perfect for Countertop & Shelf Applications; Pre-drilled Mounting Holes For Easy Installation; Can Be Used to Support Granite Countertops; Unique Iron Bracket Design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKTM01X07X10SMI
- Zoro #
- G203544001
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 1-1/2 in
- Height (In.)
- 10 in
- Depth
- 7-1/2 in
- Size (In.)
- 1 1/2"W x 7 1/2"D x 10"H
Details
- Material
- Wrought Iron
- Color
- Powder Coated Black
- Item
- Bracket
- Finish
- Powder Coated
- Description/Special Features
- Perfect for Countertop & Shelf Applications; Pre-drilled Mounting Holes For Easy Installation; Can Be Used to Support Granite Countertops; Unique Iron Bracket Design
Description
Compliment your natural stone countertops, fireplace mantels, granite bars, shelving and entryways with skillfully designed iron brackets. Perfect for indoor applications without sacrificing design and functionality. Capture a rustic timeless feel with an unfinished raw look where natural patinas acquired over time create a deeper, richer color variation. Explore several metallic finishes to accent traditional and contemporary aesthetics. Achieve an urban-inspired or industrial theme with multiple sizes of brackets that can accommodate a myriad of countertop or shelf depths.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.