Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moulding Outside Corner, Polyurethane, 5-5/8 in H, Factory Primed

  • Mfr # MOC05X02FL

  • Zoro # G304648431


product price: $12.59
/ea

Key Features

Finish
Factory Primed
Material
Polyurethane
Height
5-5/8 in
Projection
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOC05X02FL
Zoro #
G304648431
UPC #
-
Country of Origin
China

Dimensions

Height
5-5/8 in

Details

Finish
Factory Primed
Material
Polyurethane
Item
Moulding Outside Corner
Projection
2-1/4 in

Description

Beautiful crown moulding is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Most moulding profiles can be partnered with our do-it-yourself corner blocks that means no miter cutting for you, and most rooms can be completed in ours instead of days. Another benefit of polyurethane is it will not rot or crack or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
  • Makes moulding installation a breeze
  • Eliminates miter cuts
  • A true DIY crown moulding installation
  • Factory primed and ready for paint
  • Can be painted or faux finished
  • Lightweight for easy installation

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.