Nevio Wrought Iron Bracket, (Single center brace), Powder Coated Black 1 1/2"W x 12"D x 15"H

  • Mfr # BKTM01X12X15SNE

  • Zoro # G103545450


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Material
Wrought Iron
Width (In.)
1-1/2 in
Height (In.)
15 in
Finish
Powder Coated
Description/Special Features
Perfect for Countertop & Shelf Applications; Pre-drilled Mounting Holes For Easy Installation; Can Be Used to Support Granite Countertops; Unique Iron Bracket Design
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BKTM01X12X15SNE
Zoro #
G103545450
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
1-1/2 in
Height (In.)
15 in
Size (In.)
1 1/2"W x 12"D x 15"H
Depth
12 in

Details

Material
Wrought Iron
Color
Powder Coated Black
Item
Bracket
Finish
Powder Coated
Description/Special Features
Perfect for Countertop & Shelf Applications; Pre-drilled Mounting Holes For Easy Installation; Can Be Used to Support Granite Countertops; Unique Iron Bracket Design

Description

Compliment your natural stone countertops, fireplace mantels, granite bars, shelving and entryways with skillfully designed iron brackets. Perfect for indoor applications without sacrificing design and functionality. Capture a rustic timeless feel with an unfinished raw look where natural patinas acquired over time create a deeper, richer color variation. Explore several metallic finishes to accent traditional and contemporary aesthetics. Achieve an urban-inspired or industrial theme with multiple sizes of brackets that can accommodate a myriad of countertop or shelf depths.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.