Octagon Gable Vent Louver, Functional, 18"W x 18"H x 1 1/8"P
- Mfr # GVOC18X18F
- Zoro # G304789356
product price:Â
$
59.99
/ea
Key Features
Material
Urethane
Size (Width x Height)
18"W x 18"H
Installation Type
Functional
Primed
Yes
Length (In.)
2-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVOC18X18F
- Zoro #
- G304789356
- UPC #
- -
- Country of Origin
- China
- Item
- Gable Vent Louver
- Material
- Urethane
- Installation Type
- Functional
- Primed
- Yes
- Frame Style
- Octagon
Dimensions
- Size (Width x Height)
- 18"W x 18"H
- Length (In.)
- 2-3/8 in
- Height (In.)
- 18 in
- Width (In.)
- 18 in
Description
Urethane Gable Vents shine when it comes to looking like a real wood product without all the maintenance that can come with wood. They are moulded from beautiful designs, like wood products, and come to you factory primed and ready for your paint. The functional option will offer better airflow, however, urethane vents offer the least amount of airflow. Highly recommended for decorative applications.
- Manufactured out of Urethane
- An easy way to enhance the look of your home
- Fully primed and ready for paint
- Can withstand temperatures of up to 140 F
- Lightweight and easy to install
- Impervious to moisture and rot
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.