Octagonal Surface Mount PVC Gable Vent: Functional, w/ 3-1/2"W x 1"P Standard Frame, 32"W x 32"H
- Mfr # GVPOC32X3201SF
- Zoro # G304785655
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Size (Width x Height)
32"W x 32"H
Installation Type
Functional
Frame Style
Standard Frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVPOC32X3201SF
- Zoro #
- G304785655
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size (Width x Height)
- 32"W x 32"H
Details
- Installation Type
- Functional
- Frame Style
- Standard Frame
Description
Surface mount PVC gable vents are not only long-lasting, durable, and easy to install, they instantly add tremendous value and character to the exterior of a home. Upon arrival, the PVC should be painted before installation with the exterior color of your choosing. PVC gable vents are available in a functional option, to allow air flow, and in a non-functional option, if you want to simply enhance the architectural features of your home. Keep the traditional look of an exterior gable vent, without the downsides of traditional wood, by ordering PVC gable vents.
- Dimensions: 32"W x 32"H - Frame Size: 3-1/2"W x 1"P - Venting Area: 66 Sq. In.
- Surface mount installation is simple and quick, with screws and adhesive
- Many sizes and styles available, to fit the need of any project
- Durable and long lasting, PVC is impervious to exterior elements
- Functional and non-functional options are both readily available
- PVC can be easily painted to match existing trim
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.