
Octagonal Top Gable Vent Non-Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 30"W x 14"H
Mfr # GVPOT30X1401DUN
Zoro # G004693663
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Frame Size (Rough Opening)
35"W x 19"H (Rough Opening: 30"W x 14"H)
Size (Width x Height)
30"W x 14"H
Installation Type
Non-Functional
Frame Style
Flat Trim Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GVPOT30X1401DUN
Zoro #
G004693663
UPC #
-
Country of Origin
United States
Dimensions
Frame Size (Rough Opening)
35"W x 19"H (Rough Opening: 30"W x 14"H)
Size (Width x Height)
30"W x 14"H
Details
Installation Type
Non-Functional
Frame Style
Flat Trim Frame
Description
PVC gable vents are not only long-lasting, durable, and easy to install, they instantly add tremendous value and character to the exterior of a home. PVC is easy to paint to match existing trim. Our PVC gable vents offer same quality construction and great air flow as other vents. Achieve a polished, lasting look for years to come with a maintenance-free PVC gable vent.
- Will not crack, warp, or split and is impervious to the natural elements
- Multiple sizes and styles available to fit any project need
- Durable and long-lasting with minimal maintenance
- Each gable vent is hand-crafted with quality PVC material
- Same strong construction and superior airflow as wood vents
- PVC can be easily painted to match existing trim
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.