Olympic Architectural Grade PVC Outlooker with Traditional Ends, 7"W X 36"D X 36"H

  • Mfr # OUTP07X36X36OLY01

  • Zoro # G304701655


product price:  $535.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Depth x Height)
7"W X 36"D X 36"H
Design
Olympic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OUTP07X36X36OLY01
Zoro #
G304701655
UPC #
-
Country of Origin
United States

Dimensions

Size (Width x Depth x Height)
7"W X 36"D X 36"H
Size (Depth x Height)
36"D X 36"H
Width
7"W

Details

Item
Outlooker
Design
Olympic

Description

Whether it is new construction, remodeling, a historic restoration, or just adding a special touch, our PVC outlookers offer a distinctive decorative element with impressive beauty. PVC offers crisp detail and durability for interior and exterior applications. Choose from authentic historical designs, popular classic profiles, or new modern silhouettes that are sure to fit any style. Add beautiful architectural details to your home with cellular PVC outlookers. Our PVC outlookers are solid to the touch and have the look and feel of real wood. Perfect for both residential and commercial applications.
  • PVC outlookers can be used just like wood, with no maintenance
  • Sturdy PVC outlookers are perfect for under your entryway, portico, or roof eves
  • Light, durable, and easy to install, PVC outlookers last a lifetime
  • Decorative PVC outlookers come in a variety of different styles and sizes
  • Will not rot, split, warp or crack and is impervious to moisture
  • Hand-assembled and sanded, our white outlookers arrive ready to paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.