Zoro Homepage

Panel Moulding Corner, High Density Urethane, 8 in H, 8 in W

  • Mfr # PML08X08ST-2

  • Zoro # G004649066


product price: $8.39
/ea

Key Features

Material
High Density Urethane
Collection
Stockport
Width
8 in
Height
8 in
Projection
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PML08X08ST-2
Zoro #
G004649066
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Height
8 in

Details

Material
High Density Urethane
Item
Panel Moulding Corner
Collection
Stockport
Projection
5/8 in

Description

Our beautiful panel moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. These are also commonly used for an inexpensive wainscot look.
  • Modeled after original historical patterns and designs
  • Solid urethane for maximum durability and detail
  • Lightweight for quick and easy installation
  • Factory primed and ready for paint or faux finish
  • Can be cut, drilled, glued, or screwed
  • Can be used on the interior or exterior

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.