Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Moulding Frame, 34 in H, 8-5/8 in W, Factory Primed

  • Mfr # PML09X34ST

  • Zoro # G804649723


product price: $28.65
/ea

Key Features

Finish
Factory Primed
Width
8-5/8 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PML09X34ST
Zoro #
G804649723
UPC #
-
Country of Origin
China

Dimensions

Width
8-5/8 in
Height
34 in

Details

Finish
Factory Primed
Item
Panel Moulding Frame

Description

Modeled after original historical patterns and designs, Solid urethane for maximum durability and detail, Lightweight for quick and easy installation, Factory primed and ready for paint or faux finish, Can be cut, drilled, glued, or screwed.
  • Modeled after original historical patterns and designs
  • Solid urethane for maximum durability and detail
  • Lightweight for quick and easy installation
  • Factory primed and ready for paint or faux finish
  • Can be cut, drilled, glued, or screwed
  • Can be used on the interior or exterior

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.