Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Moulding, High Density Urethane, 94-1/2 in L, 3-1/8 in H

  • Mfr # PML03X00CA

  • Zoro # G404648799


product price: $17.99
/ea

Key Features

Material
High Density Urethane
Length
94-1/2 in
Collection
Caputo
Height
3-1/8 in
Projection
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PML03X00CA
Zoro #
G404648799
UPC #
-
Country of Origin
China

Dimensions

Length
94-1/2 in
Height
3-1/8 in

Details

Material
High Density Urethane
Item
Panel Moulding
Collection
Caputo
Projection
3/4 in

Description

Our beautiful panel moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. These are also commonly used for an inexpensive wainscot look.
  • Modeled after original historical patterns and designs
  • Solid urethane for maximum durability and detail
  • Lightweight for quick and easy installation
  • Factory primed and ready for paint or faux finish
  • Can be cut, drilled, glued, or screwed
  • Can be used on the interior or exterior

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.