Peaked Cap 3 Spoke Architectural Grade PVC Pediment, 70"W x 18-1/2"H x 2"P (Pitch 6/12)
- Mfr # PEDPS070X185PKC03
- Zoro # G604701003
product price:Â
$
218.99
/ea
Key Features
Size (Width x Height)
70"W x 18-1/2"H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEDPS070X185PKC03
- Zoro #
- G604701003
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size (Width x Height)
- 70"W x 18-1/2"H
Description
The addition of a PVC pediment to a home instantly adds depth, character, and a key architectural feature. Pediments not only add a decorative element; they are installed with ease and are sure to be a lasting addition. Historically accurate, several authentic designs are available in many sizes, to make sure you find the perfect match for your project.
- Dimensions: 70" Bottom Width, 2" Bottom Projection, 70" Overall Width
- PVC offers a durable interior or exterior product
- Authentic historic designs, available in many sizes
- A lasting product, PVC does not rot, warp, or mold
- Instantly transform your door or window by adding decorative pediments
- Hand crafted and assembled, our white PVC products arrive ready to prime and paint
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.