This item is Discontinued.

Ekena Millwork Pecky Cypress Faux Wood Fireplace Mantel, NaturaL x 10"D x 72"W MANUPC08X10X72NS

This item is Discontinued.

Ekena Millwork

Pecky Cypress Faux Wood Fireplace Mantel, NaturaL x 10"D x 72"W (Discontinued)

Mfr # MANUPC08X10X72NS
Zoro # G204567931
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MANUPC08X10X72NS
Zoro #
G204567931
UPC #
-
Country of Origin
United States

Dimensions

Size (Height x Depth)
8"H x 10"D
Size (Width)
72"W

Details

Texture
Pecky Cypress
Finish
Natural Ash

Description

Made to last, our faux wood mantels beautifully replicate the weathered texture and finish of real wood beams. The hollow 3-sided U-style beam closed on both ends, easily installs by fastening the beam to lumber on the wall. Add rustic flare, warmth and charm to any space by using them as floating shelves. Available in several designer finishes and textures and in multiple widths, depths and heights to fit every project need.
  • Every batch is hand finished and will have varying undertones and colors
  • Use as a fireplace mantel or a floating shelf
  • 1" wall thickness
  • Impervious to decay, water damage and won't warp, crack or split
  • Realistic wood texture
  • Requires no additional structural support, which means significant savings in material and labor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.