Perimeter Beam, Urethane, 12 in L, 6-1/4 in W, Factory Primed

  • Mfr # SAMPLE-CC05PBM02X06X96TR

  • Zoro # G805061951


product price:  $6.19
/ea

Limit 3 per order


Key Features

Finish
Factory Primed
Material
Urethane
Length
12 in
Width
6-1/4 in
Projection
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAMPLE-CC05PBM02X06X96TR
Zoro #
G805061951
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
6-1/4 in

Details

Finish
Factory Primed
Material
Urethane
Item
Perimeter Beam
Projection
2 in

Description

  • Modeled after original historical patterns and designs
  • Solid urethane for maximum durability and detail
  • Lightweight for quick and easy installation
  • Factory primed and ready for paint or faux finish
  • Can be cut, drilled, glued, or screwed
  • Can be used on the interior or exterior
  • Restrictions

    WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.