Shop EKENA MILLWORK
See all product information
Create Account
Perimeter Beam, Urethane, 12 in L, 8 in W, Factory Primed
- Mfr # SAMPLE-CC08PBM02X08X96TR
- Zoro # G005061904
product price:Â
$
7.35
/ea
Limit 3 per order
Key Features
Finish
Factory Primed
Material
Urethane
Length
12 in
Width
8 in
Projection
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAMPLE-CC08PBM02X08X96TR
- Zoro #
- G005061904
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Width
- 8 in
Details
- Item
- Perimeter Beam
- Finish
- Factory Primed
- Material
- Urethane
- Projection
- 2 in
Description
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.