Pitch Florence Architectural Grade PVC Gable Pediment, 60"W x 30"H x 1"P (12/12)

  • Mfr # GPP060X030X100FLO

  • Zoro # G404693751


product price:  $185.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPP060X030X100FLO
Zoro #
G404693751
UPC #
-
Country of Origin
United States

Dimensions

Size (Width)
60"W

Details

Pitch
(12/12)

Description

PVC pediments are non-porous allowing them to hold up against the strongest natural elements. The PVC gable pediment will not peel, splinter or decay. It is immediately ready for painting and installation. Gable pediments, gingerbreads, porch brackets and are defining additions to historical and Victorian homes. The elaborate detailed craftsmanship and traditional charm of ornamental millwork can greatly enhance the exterior or simply provide a perfect finishing touch.
  • Long-lasting and holds up to the natural elements
  • Crisp detail with assortment of exclusive intricate designs
  • Can be cut, drilled, glued or screwed with common tools
  • Lightweight and easy to install
  • Outlasts resin, plastics, wood and aluminum products
  • Instant renovation with minimal time and effort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products