Zoro Homepage

Plinth Block, Polyurethane, 4-1/8 in H, 4-1/8 in W

  • Mfr # PB04X04X01EM

  • Zoro # G304654340


product price: $7.79
/ea

Key Features

Material
Polyurethane
Collection
Emery
Width
4-1/8 in
Height
4-1/8 in
Projection
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB04X04X01EM
Zoro #
G304654340
UPC #
-
Country of Origin
China

Dimensions

Width
4-1/8 in
Height
4-1/8 in

Details

Item
Plinth Block
Material
Polyurethane
Collection
Emery
Projection
1 in

Description

Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack when used outside. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
  • Will not crack, warp, or split
  • Holds up against natural elements
  • Outlasts Plastics, Steel, Rubber and Aluminum
  • Strong, durable material is as strong as wood
  • Lightweight and easy to install
  • Low Tooling cost

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.