Zoro Homepage

Polyurethane, 94-1/2 in L, 3-1/4 in H, Factory Primed

  • Mfr # MLD03X03X04BD

  • Zoro # G404647853


product price: $34.99
/ea

Key Features

Finish
Factory Primed
Material
Polyurethane
Length
94-1/2 in
Height
3-1/4 in
Projection
3-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLD03X03X04BD
Zoro #
G404647853
UPC #
-
Country of Origin
China

Dimensions

Length
94-1/2 in
Height
3-1/4 in

Details

Finish
Factory Primed
Material
Polyurethane
Projection
3-3/8 in

Description

Crisp lines lend a modern or traditional style, while intricate and elaborate patterns provide elegant detail enhancing the look of any room. You benefit by saving time and money with our corresponding no-miter corner blocks that involve no cutting and less labor, available for select moulding profiles. You can relax in your new space because our mouldings are the highest quality, environmentally friendly material that is essentially maintenance free. Complete projects in hours instead of days, with seamless hassle-free installation. Your new look is sure to evoke envy and inspire everyone to follow suit.
  • Lightweight for quick and easy installation
  • Solid urethane for maximum durability and minimal upkeep
  • Sharp design clarity and high quality, limitless pattern options
  • Can be cut, drilled, glued or screwed with common tools
  • Factory primed and ready for paint or faux finish
  • Impervious to moisture and rot

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.