
Shop EKENA MILLWORK
See all product information
Portland Rough Sawn Timber Gable Bracket, Douglas Fir, 36"W x 12"H x 6"D x 6"F, 8/12 Pitch
Mfr # GBW036X12X0606POR00RDF
Zoro # G504777993
product price:Â $297.99
/ea
Free Shipping & Returns
Key Features
Finish
Douglas Fir
Size (Width x Height, Pitch)
36"W x 12"H (8/12 P)
Wood Species
Douglas Fir
Size (Depth x Face)
6"D x 6"F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GBW036X12X0606POR00RDF
Zoro #
G504777993
UPC #
-
Country of Origin
United States
Dimensions
Size (Width x Height, Pitch)
36"W x 12"H (8/12 P)
Size (Depth x Face)
6"D x 6"F
Details
Finish
Douglas Fir
Wood Species
Douglas Fir
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood gable brackets will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection.
- Authentic detail and craftsmanship. Can be painted, stained, or clear coated-Perfect for Craftsman, Rustic, and Traditional Homes-Can be used on the interior or exterior-Custom sizes and designs available
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.