Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium 11"L x 1 1/4"W Pull Handle for 1 3/4" Doors, Black

  • Mfr # GB6001PH411BL

  • Zoro # G005055316


product price: $28.85
/ea

Key Features

Finish
Black
Length
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB6001PH411BL
Zoro #
G005055316
UPC #
-
Country of Origin
United States

Dimensions

Length
11"
For Door Thickness
1 3/4" Door

Details

Finish
Black

Description

Our flagship Premium Series barn door hardware sets are built to last and strong enough for most heavy, solid wood doors. Their simple, rustic design adds charm to any decor. Choose from raw steel or 16 different powder coat colors. With three available door hanger options and several possible configurations for single doors or biparting pairs, our Standard Series hardware can be customized to fit most doorways. Add-on bypass hardware sets are also available. Our commitment to quality, craftsmanship and value is built into everything we do.
  • Can be mounted on the interior (room-facing) side of single or biparting barn doors
  • Built to last
  • Choose from 15 different powder coat colors
  • 11" between centerlines of bolts
  • Simple design matches door hardware
  • For 1 3/4" thick door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.