
Premium 7/8" Barn Door Flat Track Extension Hardware for 1 3/4" Door, Jacob's Gold
Mfr # GB60014EXJG
Zoro # G005056368
product price:Â $71.39
/eaKey Features
Finish
Jacob's Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB60014EXJG
Zoro #
G005056368
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
7/8"
For Door Thickness
1 3/4" Door
Details
Finish
Jacob's Gold
Description
Our flagship Premium Series barn door hardware sets are built to last and strong enough for most heavy, solid wood doors. Their simple, rustic design adds charm to any decor. Choose from raw steel or 16 different powder coat colors. With three available door hanger options and several possible configurations for single doors or biparting pairs, our Standard Series hardware can be customized to fit most doorways. Add-on bypass hardware sets are also available. Our commitment to quality, craftsmanship and value is built into everything we do.
- Set of 6 bolts and spacers
- For 1 3/4" thick door
- Extends track 7/8" further from wall
- 5" bolts
- Choose from 15 different powder coat colors
- The simple, rustic design adds charm to any decor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.