Premium Wagon Wheel Horseshoe Barn Door Hardware Set w/ 4' Track for 1 3/8" Doors, Blue Ribbon
- Mfr # GB600134H2WBR
- Zoro # G105053946
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Finish
Blue Ribbon
Length
4' Track
For Door Thickness
1 3/8" Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB600134H2WBR
- Zoro #
- G105053946
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4' Track
- For Door Thickness
- 1 3/8" Door
Details
- Finish
- Blue Ribbon
Description
Our flagship Premium Series barn door hardware sets are built to last and strong enough for most heavy, solid wood doors. Their simple, rustic design adds charm to any decor. Choose from raw steel or 16 different powder coat colors. With three available door hanger options and several possible configurations for single doors or biparting pairs, our Standard Series hardware can be customized to fit most doorways. Add-on bypass hardware sets are also available. Our commitment to quality, craftsmanship and value is built into everything we do.
- Set includes: 2 wagon wheel horseshoe hangers, 2 track stops, 2 anti-jump blocks, floor T-guide, all necessary bolts, screws, washers, nuts, etc., for one door.
- For 1 3/8 " thick door
- Weight limit 400 lb
- Choose from 15 different powder coat colors
- Strong enough for most heavy, solid wood doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.