Premium Wagon Wheel Horseshoe Barn Door Hardware Set w/ 5' 4" Track for 1 3/4" Doors, Jacob's Gold

  • Mfr # GB6001454H2WJG

  • Zoro # G005053534


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

Finish
Jacob's Gold
Length
5' 4" Track
For Door Thickness
1 3/4" Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB6001454H2WJG
Zoro #
G005053534
UPC #
-
Country of Origin
United States

Dimensions

Length
5' 4" Track
For Door Thickness
1 3/4" Door

Details

Finish
Jacob's Gold

Description

Our flagship Premium Series barn door hardware sets are built to last and strong enough for most heavy, solid wood doors. Their simple, rustic design adds charm to any decor. Choose from raw steel or 16 different powder coat colors. With three available door hanger options and several possible configurations for single doors or biparting pairs, our Standard Series hardware can be customized to fit most doorways. Add-on bypass hardware sets are also available. Our commitment to quality, craftsmanship and value is built into everything we do.
  • Set includes: 2 wagon wheel horseshoe hangers, 2 track stops, 2 anti-jump blocks, floor T-guide, all necessary bolts, screws, washers, nuts, etc., for one door.
  • For 1 3/4" thick door
  • Weight limit 400 lb
  • Choose from 15 different powder coat colors
  • Strong enough for most heavy, solid wood doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.