Quarter Round Top Right Primed, Functional, Pine Gable Vent w/ 1" x 4" Flat Trim Frame, 15"W x 18"H

  • Mfr # GVWQR15X1801SFPPI

  • Zoro # G304801102


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Color
Primed White
Finish
Pine (Smooth)
Frame Size (Rough Opening)
15"W x 18"H (20"W x 23"H)
Size (Width x Height)
15"W x 18"H
Installation Type
Functional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVWQR15X1801SFPPI
Zoro #
G304801102
UPC #
-
Country of Origin
United States

Dimensions

Frame Size (Rough Opening)
15"W x 18"H (20"W x 23"H)
Size (Width x Height)
15"W x 18"H

Details

Color
Primed White
Finish
Pine (Smooth)
Installation Type
Functional
Texture
Smooth
Trim Style and Vent Function
Functional Recessed Mounted Louver Box w/ 1" x 4" Flat Trim
Wood Species
Pine
Primed
Primed
Frame Style
Flat Trim Frame

Description

Our Rustic Collection is an instant classic. Our Rustic wood millwork utilizes the technologies of today to build the 'log and timber' wood products that have been in architecture for centuries. Because our products are not kiln dried, each item in our Rustic Collection is 100% unique and will contain the natural variations that the wood species offers. Your wood bracket, corbel, rafter tail, will contain unique colors, grains, textures, knots, sapwood & heartwood content. These natural variations are what make the Rustic Collection standout from the rest. Be proud of your project; stand out from the cookie-cutter homes; use the Rustic Collection family of product.
We can also custom make products to your exact specifications. Handcrafted and manufactured in the USA
  • Authentic beauty with real wood
  • Can be painted or stained
  • Comes complete with metal screening to keep outside elements where they belong
  • Available in rough sawn or smooth
  • Restrictions

    WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.