
Quarter Round Top Right Western Red Cedar Gable Vent w/Decorative Face Frame, 12"W x 36"H
Mfr # GVWQR12X3602SDPWR
Zoro # G304800228
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Color
Primed White
Finish
Western Red Cedar (Smooth)
Frame Size (Rough Opening)
12"W x 36"H (17"W x 41"H)
Size (Width x Height)
12"W x 36"H
Installation Type
Non-Functional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GVWQR12X3602SDPWR
Zoro #
G304800228
UPC #
-
Country of Origin
United States
Dimensions
Frame Size (Rough Opening)
12"W x 36"H (17"W x 41"H)
Size (Width x Height)
12"W x 36"H
Details
Color
Primed White
Finish
Western Red Cedar (Smooth)
Installation Type
Non-Functional
Texture
Smooth
Trim Style and Vent Function
Decorative Surface Mount w/ 1" x 4" Flat Trim
Wood Species
Western Red Cedar
Primed
Primed
Frame Style
Decorative Face Frame
Description
Our Rustic Collection is an instant classic. Our Rustic wood millwork utilizes the technologies of today to build the 'log and timber' wood products that have been in architecture for centuries. Because our products are not kiln dried, each item in our Rustic Collection is 100% unique and will contain the natural variations that the wood species offers. Your wood bracket, corbel, rafter tail, will contain unique colors, grains, textures, knots, sapwood & heartwood content. These natural variations are what make the Rustic Collection standout from the rest. Be proud of your project; stand out from the cookie-cutter homes; use the Rustic Collection family of product.
We can also custom make products to your exact specifications. Handcrafted and manufactured in the USAAuthentic beauty with real wood Can be painted or stained Comes complete with metal screening to keep outside elements where they belong Available in rough sawn or smooth
We can also custom make products to your exact specifications. Handcrafted and manufactured in the USA
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.